Beli crankshaft deflection gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Crankshaft Deflection Gauges with Magnet
    Mulai

    Rp9.399.900

    TECLOCK Crankshaft Deflection Gauges with Magnet
    Deskripsi:
    Small type which can be fixed to measuring position by magnet
  2. TECLOCK Crankshaft Deflection Gauges
    Mulai

    Rp6.299.900

    TECLOCK Crankshaft Deflection Gauges
    Deskripsi:
    Exclusive instrument to measure deflections of engine crank of automobiles and ships etc.
    atribut:
    • Graduation: 0.01mm
    • Measuring Range: 110 to 230mm
    • Indicator Error: +/- 15 micrometer
    • Quality: 300g
  3. Insize Crankshaft Tester (Penguji Eccentricity)
    Mulai

    Rp9.199.900

    Insize Crankshaft Tester (Penguji Eccentricity)
    Deskripsi:
    Crankshaft Tester> To test crankshaft deflection> Graduation: 0.01mm> Extension rods: 16,32,64,128mm> The weightblock is mounted on the back of dial indicator to keep the dial indicator facing up> The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
    atribut:
    • Range: 60-300 mm
    • Dial Indicator Range (mm): 0-3 mm
    • Accuracy: +/- 0.016 mm
    • Graduation: 0.01 mm
    • Extension Rods (mm): 16, 32, 64, 128
  4. TECLOCK Deflection Gauge
    Mulai

    Rp7.399.900

    TECLOCK Deflection Gauge
    Deskripsi:
    -Measuring tool only used to measure deflections of an engine crank for automotive or ship.-By connecting to extensions, measurement of up to 230mm is possible.-Extension: 40mm/80mm/120mm
    atribut:
    • Minimum Scale (mm): 0.01mm
    • Measurement Range: 100 to 230mm
    • Accessories: Extension: 40mm/80mm/120mm
  5. Insize Crankshaft Testers (Penguji Eccentricity)
    Mulai

    Rp9.999.900

    Insize Crankshaft Testers (Penguji Eccentricity)
    Deskripsi:
    - To test crankshaft deflection; - The balance block is mounted on the back of dial indicator to keep the dial indicator facing up
    atribut:
    • Range (mm): 60-500
    • Dial Indicator Range (mm): 3
    • Graduation (mm): 0.01
    • Extension Rods (mm): 16, 323, 64, 96, 128, 192
    • Accuracy (mm): ±0.016
  6. SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  7. Ozaki (Peacock) Dial Inside Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.599.900

    Ozaki (Peacock) Dial Inside Gauge (Alat ukur ketebalan)
    atribut:
    • Scale Interval (mm): 0.01
    • Measuring Force (N): 1.4 or less
    • Scale: 0 - 50 - 0
    • Pointing Error (µm): ± 15
    • Measuring Range (mm) : 66-80
  8. ADPACK VCI Paper Single Sheet AGKT- 6M
    Mulai

    Rp15.900

    ADPACK VCI Paper Single Sheet AGKT- 6M
    Deskripsi:
    Adpack-G (Impregnated Type for Iron & Steel)European chemical substance regulation REACH/CLP compatible products Trust more than 50 years of experience. Passed the exam stipulated in JIS Z 1535It is a type of impregnated VCI paper on kraft paper. It is widely used mainly in applications such as steel, automotive parts, and mechanical parts, and has a track record from more than 50 years experience.
    atribut:
    • For use: Iron, Steel & Aluminium
    • Length (m): 1
    • Size (m): 1x1
    • Type: Single Sheet
    • Width (m): 1
  9. TOLSEN Hose Connector (Konektor Selang)
    Mulai

    Rp24.900

    TOLSEN Hose Connector (Konektor Selang)
    Deskripsi:
    Set Contents :- 1pc 1/2″ Hose Connector- 1pc 1/2″ Hose Connector with Water Stop- 1pc 1/2″ tap Adaptor- 1pc 1/2″ adjustable nozzlePacking: skin card
    atribut:
    • Size (inch): 1/2
  10. Rutland Hose End Connector
    Mulai

    Rp49.900

    Rutland Hose End Connector
    Deskripsi:
    This fitting is for use on the end of the hose which connects to the supply.
    atribut:
    • Hose Diameter: 1/2 Inch
    • Product Number: HEC001
    • Product Type: Hose End Connector
    • Number of Pieces: 1
  11. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  12. TOHO (TOOLS) Machine Tap (Mata Tap Mesin)
    Mulai

    Rp169.900

    TOHO (TOOLS) Machine Tap (Mata Tap Mesin)
    Deskripsi:
    -HSS-CO, Shot-Peened, double tempered finish reduces breakage - spiral cutting flues allow fast thread cutting using a cordless drill or cutting head - provide high cutting capacity, long tool life, high accuracy, narrow dimensional tolerances, and good surface finish - suit for machine use to cuts a thread on the inside surface of a hole, creating a female surface which functions like a nut. - great for machine tapping, manual tapping, iron, steel, copper and aluminium, especially for processing stainless steel. - round shank with square end allows tap to be used in hand or power-driven applications
  13. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  14. Diamondfair Susu UHT Madu
    Mulai

    Rp159.900

    Diamondfair Susu UHT Madu
    Deskripsi:
    Isi Produk:Diamond Milk Susu UHT Honey 200ml isi 24pcs UHT Milk Diamond terbuat dari susu segar dan tanpa bahan pengawet dengan rasa yang lezat & segar yang dikemas secara Aseptik.
    atribut:
    • Variant: Honey
  15. Honda Power Product Brush Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.699.900

  16. GOMESIN Food Grinder (Mesin Penggiling Makanan)
    Mulai

    Rp679.900

    GOMESIN Food Grinder (Mesin Penggiling Makanan)
    Deskripsi:
    Mesin Penggiling Bumbu Dapur dari gomesin adalah Alat yang dapat mempermudah proses memasak dengan menciptakan bumbu siap pakai. Tak bisa dipungkiri bahwa usaha di bidang kuliner adalah salah satu yang memiliki pangsa pasar yang besar selama manusia masih ada.Dengan melejitnya tren travelling di kalangan generasi milenial, usaha kuliner, baik yang sifatnya tradisional maupun yang modern, juga akan ikut merasakan naiknya permintaan pasar.Selain di bidang restoran dan usaha kuliner, bumbu siap pakai juga memiliki pasar yang besar di ranah rumah tangga. Seperti yang sudah Anda ketahui, bahwasanya ibu rumah tangga selalu menyukai pilihan untuk kemudahan memasak. Bumbu siap pakai menawarkan nilai kepraktisan di mana waktu memasak bisa dipangkas menjadi lebih singkat.
    atribut:
    • Level of Subtlety (mesh): 20-18
    • Material: Stainless Steel
  17. Educati Heat Transfer Oil
    Mulai

    Rp9.899.900

    Educati Heat Transfer Oil
    Deskripsi:
    Digunakan untuk heat transfer unit sistem sistem tertutup dengan suhu kerja sampai 320°C sedangkan untuk sistem terbuka sampai 200°C.
    atribut:
    • Size (L): 200
    • Specification: DIN 51522-1998
Daftar Harga crankshaft deflection gauge Terbaru October 2026
TECLOCK Crankshaft Deflection Gauges with MagnetRp9.399.900
TECLOCK Crankshaft Deflection GaugesRp6.299.900
Insize Crankshaft Tester (Penguji Eccentricity)Rp9.199.900
TECLOCK Deflection GaugeRp7.399.900
Insize Crankshaft Testers (Penguji Eccentricity)Rp9.999.900
SunCo Sawit Cooking Oil Refill (Minyak Goreng)Rp11.900
Ozaki (Peacock) Dial Inside Gauge (Alat ukur ketebalan)Rp4.599.900
ADPACK VCI Paper Single Sheet AGKT- 6MRp15.900
TOLSEN Hose Connector (Konektor Selang)Rp24.900
Rutland Hose End ConnectorRp49.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)